Zoro Homepage

Pal Rack Dble Hinged DR, 108inW, 2in BaseD

  • Mfr # RDH912

  • Zoro # G3459605


product price: $2,277.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Shelving Enclosure Item
Door Kit
Overall Depth
1 1/4 in
Material
Steel
Mounting
Rack
Includes
(2) Bi-Parting Doors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDH912
Zoro #
G3459605
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
144 in
Overall Width
108 in
Overall Depth
1 1/4 in

Details

Shelving Enclosure Item
Door Kit
Material
Steel
Mounting
Rack
Includes
(2) Bi-Parting Doors
Gauge
10 ga
Finish
Powder Coated
Color
Gray
For Use With
Pallet Racks
Item
Door Kit
Includes Hardware
Yes
Door Type
Bi-Parting
Number of Bays
1

Description

Door Kit, Number of Bays 1, (2) Bi-Parting Doors, Includes Hardware Yes, Overall Depth 1 1/4 in, Overall Height 144 in, Overall Width 108 in, 10 ga, Gray, Powder Coated, Bi-Parting Door Type, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.