Zoro Homepage

Pallet Rack Encl, 2 Bay, 108inW, 48in BaseD

  • Mfr # RE9848SD2

  • Zoro # G3459191


product price: $4,590.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.

Key Features

Shelving Enclosure Item
Enclosure Kit
Number of Shelving Bays
2
Material
Steel
Color
Gray
Mounting
Rack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RE9848SD2
Zoro #
G3459191
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
96 in
Overall Width
108 in
Overall Depth
48 in

Details

Shelving Enclosure Item
Enclosure Kit
Number of Shelving Bays
2
Material
Steel
Color
Gray
Mounting
Rack
Gauge
10 ga
For Use With
Pallet Racks
Includes
(2) Sliding Doors, Overhead Track
Item
Enclosure Kit
Finish
Powder Coated
Includes Hardware
Yes
Number of Panels
4
Number of Bays
2

Description

Enclosure Kit, Number of Bays 2, Number of Panels 4, (2) Sliding Doors, Overhead Track, Includes Hardware Yes, Overall Depth 48 in, Overall Height 96 in, Overall Width 108 in, 10 ga, Gray, Powder Coated, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.