Pallet Rack Encl, 2 Bay, 144inW, 36in BaseD
Mfr # RE121236SD2
Zoro # G3459499
product price: $11,099.99
/eaKey Features
Shelving Enclosure Item
Enclosure Kit
Number of Shelving Bays
2
Material
Steel
For Use With
Pallet Racks
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RE121236SD2
Zoro #
G3459499
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
144 in
Overall Width
144 in
Overall Depth
36 in
Details
Shelving Enclosure Item
Enclosure Kit
Number of Shelving Bays
2
Material
Steel
For Use With
Pallet Racks
Color
Gray
Gauge
10 ga
Finish
Powder Coated
Item
Enclosure Kit
Includes
(2) Sliding Doors, Overhead Track
Number of Panels
4
Number of Bays
2
Includes Hardware
Yes
Description
Enclosure Kit, Number of Bays 2, Number of Panels 4, (2) Sliding Doors, Overhead Track, Includes Hardware Yes, Overall Depth 36 in, Overall Height 144 in, Overall Width 144 in, 10 ga, Gray, Powder Coated, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.