Zoro Homepage

Pallet Rack Encl, 2 Bay, 144inW, 42in BaseD

  • Mfr # RE121242SD2

  • Zoro # G3458738


product price: $11,132.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Key Features

Shelving Enclosure Item
Enclosure Kit
Number of Shelving Bays
2
Material
Steel
For Use With
Pallet Racks
Footplates
2 in x 7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RE121242SD2
Zoro #
G3458738
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
144 in
Overall Width
144 in
Overall Depth
42 in

Details

Shelving Enclosure Item
Enclosure Kit
Number of Shelving Bays
2
Material
Steel
For Use With
Pallet Racks
Footplates
2 in x 7 in
Item
Enclosure Kit
Color
Gray
Includes
(2) Sliding Doors, Overhead Track
Finish
Powder Coated
Gauge
10 ga
Number of Bays
2
Number of Panels
4
Includes Hardware
Yes

Description

Enclosure Kit, Number of Bays 2, Number of Panels 4, (2) Sliding Doors, Overhead Track, Includes Hardware Yes, Overall Depth 42 in, Overall Height 144 in, Overall Width 144 in, 10 ga, Gray, Powder Coated, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.