Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pallet Rack Encl, 2 Bay, 96inW, 36in BaseD

  • Mfr # RE81036SD2

  • Zoro # G3459569


product price: $4,855.99
/ea
Additional $350.00 delivery surcharge applies per item.
See details

Key Features

Shelving Enclosure Item
Enclosure Kit
Number of Shelving Bays
2
Material
Steel
Includes
(2) Sliding Doors, Overhead Track
Gauge
10 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RE81036SD2
Zoro #
G3459569
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
120 in
Overall Width
96 in
Overall Depth
36 in

Details

Shelving Enclosure Item
Enclosure Kit
Number of Shelving Bays
2
Material
Steel
Includes
(2) Sliding Doors, Overhead Track
Item
Enclosure Kit
Gauge
10 ga
For Use With
Pallet Racks
Finish
Powder Coated
Mounting
Rack
Color
Gray
Number of Panels
4
Includes Hardware
Yes
Number of Bays
2

Description

Enclosure Kit, Number of Bays 2, Number of Panels 4, (2) Sliding Doors, Overhead Track, Includes Hardware Yes, Overall Depth 36 in, Overall Height 120 in, Overall Width 96 in, 10 ga, Gray, Powder Coated, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.