Pallet Rack Encl, 3 Bay, 108inW, 42inBaseD
Mfr # RE91042SD3
Zoro # G3459438
product price: $6,638.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
Key Features
Shelving Enclosure Item
Enclosure Kit
Number of Shelving Bays
3
Overall Width
108 in
Material
Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RE91042SD3
Zoro #
G3459438
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
120 in
Overall Width
108 in
Overall Depth
42 in
Details
Shelving Enclosure Item
Enclosure Kit
Number of Shelving Bays
3
Material
Steel
Color
Gray
Mounting
Rack
Item
Enclosure Kit
Includes
(3) Sliding Doors, Overhead Track
Gauge
10 ga
Finish
Powder Coated
For Use With
Pallet Racks
Number of Panels
5
Number of Bays
3
Includes Hardware
Yes
Description
Enclosure Kit, Number of Bays 3, Number of Panels 5, (3) Sliding Doors, Overhead Track, Includes Hardware Yes, Overall Depth 42 in, Overall Height 120 in, Overall Width 108 in, 10 ga, Gray, Powder Coated, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.