Pallet Rack Encl, 3 Bay, 144inW, 48inBaseD
Mfr # RE121048SD3
Zoro # G3460147
product price: $13,291.99
/eaKey Features
Shelving Enclosure Item
Enclosure Kit
Number of Shelving Bays
3
Overall Width
144 in
Overall Depth
48 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RE121048SD3
Zoro #
G3460147
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
120 in
Overall Width
144 in
Overall Depth
48 in
Details
Shelving Enclosure Item
Enclosure Kit
Number of Shelving Bays
3
Material
Steel
For Use With
Pallet Racks
Color
Gray
Footplates
2 in x 7 in
Gauge
10 ga
Includes
(3) Sliding Doors, Overhead Track
Item
Enclosure Kit
Finish
Powder Coated
Includes Hardware
Yes
Number of Panels
5
Number of Bays
3
Description
Enclosure Kit, Number of Bays 3, Number of Panels 5, (3) Sliding Doors, Overhead Track, Includes Hardware Yes, Overall Depth 48 in, Overall Height 120 in, Overall Width 144 in, 10 ga, Gray, Powder Coated, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.