Pallet Rack Encl, 5 Bay, 120inW, 42in BaseD
Mfr # RE10842SD5
Zoro # G3460241
product price: $9,984.99
/eaKey Features
Shelving Enclosure Item
Enclosure Kit
Number of Shelving Bays
5
Overall Width
120 in
Material
Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RE10842SD5
Zoro #
G3460241
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
96 in
Overall Width
120 in
Overall Depth
42 in
Details
Shelving Enclosure Item
Enclosure Kit
Number of Shelving Bays
5
Material
Steel
Color
Gray
Item
Enclosure Kit
For Use With
Pallet Racks
Gauge
10 ga
Finish
Powder Coated
Includes
(5) Sliding Doors, Overhead Track
Number of Panels
7
Number of Bays
5
Includes Hardware
Yes
Description
Enclosure Kit, Number of Bays 5, Number of Panels 7, (5) Sliding Doors, Overhead Track, Includes Hardware Yes, Overall Depth 42 in, Overall Height 96 in, Overall Width 120 in, 10 ga, Gray, Powder Coated, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.