Zoro Homepage

Partition Panel, 1 ft 2-3/8 In x 8 ft

  • Mfr # AP8

  • Zoro # G1994330


product price: $175.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Wire Room Components
Wire Partition Panels
Material
Steel
Overall Height
8 ft
Overall Width
1 to 2 3/8 ft
Gauge
10 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP8
Zoro #
G1994330
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
8 ft
Overall Width
1 to 2 3/8 ft
Base Plate Width
2 in
Mesh Size
2 in x 1 in
Panel Height
8.0 ft.
Post Width
2"
Base Plate Depth
7 in
Panel Width
14-3/8"
Overall Depth
7 in
Wire Mesh Opening Height
1 in
Wire Mesh Opening Width
2 in
Wire Thickness
3/32 in
Footplate Depth
7 in
Footplate Width
2 in

Details

Wire Room Components
Wire Partition Panels
Item
Adjustable Stacking Panel
Material
Steel
Gauge
10 ga
Finish
Enamel
Includes
(2) 1 ft 11 in x 4 ft H Adjustable Stacking Panels
For Use With
Mfr. No. 18 - 108, RP8, CP8
Function
Adds Up to 11 in of Adjustability to a Panel
Color
Gray
Standards
ANSI, OSHA, RIA
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Post Material
Steel Tubing
Number of Subpanels
2
Includes Mounting Hardware
Yes
Panel Style
Adjustable & Stackable
Method of Construction
Woven
Compatible Manufacturer Model Number
18-108, CP8, RP8
Product Type
Woven-Wire Partition Components
Mesh Shape
Square

Description

Security Cage Partition, Wire Mesh Opening Width 2 in, Wire Mesh Opening Height 1 in, Panel Style Adjustable, Mesh Shape Rectangle, Includes (2) 1 ft 11 in x 4 ft H Adjustable Stacking Panels, Overall Height 8 ft, Overall Depth 7 in, Overall Width 1 1/4 ft, Steel, Powder-Coated, Gray, Wire Thickness 13 ga, Includes Mounting Hardware Yes, Method of Construction Welded, Footplate Depth 7 in, Footplate Width 2 in, Number of Subpanels 2, Compatible Brand and Series WireCrafters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.