Zoro Homepage

Partition Panel, 10 ft x 5 ft, Enamel

  • Mfr # 1010

  • Zoro # G9896363


product price: $534.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Wire Room Components
Wire Partition Panels
Material
Steel
Overall Height
10 ft
Overall Width
120 in
Gauge
10 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1010
Zoro #
G9896363
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 ft
Overall Width
120 in
Post Width
2"
Overall Depth
1 in
Panel Width
120"
Mesh Size
2 in x 1 in
Panel Height
5.0 ft.
Wire Mesh Opening Height
2 in
Wire Mesh Opening Width
1 in
Wire Thickness
3/32 in

Details

Wire Room Components
Wire Partition Panels
Item
Stacking Panel
Material
Steel
Gauge
10 ga
Finish
Enamel
Includes
(2) Heavy-Duty 5 ft H Stacking Panels
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
For Use With
Mfr. No. RP10, CP10, AP10
Standards
ANSI, OSHA, RIA
Post Material
Steel Tubing
Color
Gray
Function
(2) Stacked Panels to Make Up (1) Section In Between (2) Posts or (1) Post and an Existing Wall
Method of Construction
Woven
Panel Style
Stackable
Product Type
Woven-Wire Partition Components
Includes Mounting Hardware
No
Mesh Shape
Square
Compatible Manufacturer Model Number
AP10, CP10, RP10
Number of Subpanels
2

Description

Security Cage Partition, Wire Mesh Opening Width 1 in, Wire Mesh Opening Height 2 in, Panel Style Stackable, Mesh Shape Rectangle, Includes (2) Heavy-Duty 5 ft H Stacking Panels, Overall Height 10 ft, Overall Depth 1 1/4 in, Overall Width 10 ft, Steel, Powder-Coated, Gray, Wire Thickness 13 ga, Includes Mounting Hardware No, Method of Construction Woven, Number of Subpanels 2, Compatible Brand and Series WireCrafters, Compatible Manufacturer Model Number AP10, CP10, RP10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.