Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Partition Panel, 2 ft x 4ft, Powder Coated

  • Mfr # 212RW

  • Zoro # G1994559


product price: $212.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Wire Room Components
Wire Partition Panels
Material
Steel
Overall Height
12 ft
Overall Width
24 in
Gauge
10 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
212RW
Zoro #
G1994559
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
12 ft
Overall Width
24 in
Overall Depth
1 in
Panel Height
4.0 ft.
Mesh Size
2 in x 2 in
Panel Width
24"
Post Width
2"
Wire Thickness
3/32 in
Wire Mesh Opening Width
2 in
Wire Mesh Opening Height
2 in

Details

Wire Room Components
Wire Partition Panels
Item
Stacking Panel
Material
Steel
Gauge
10 ga
Finish
Powder-Coated
Includes
(3) Medium-Duty 4 ft H Stacking Panels
Function
(2) Stacked Panels to Make Up (1) Section In Between (2) Posts or (1) Post and an Existing Wall
Standards
ANSI, OSHA, RIA
For Use With
Mfr. No. RP12, CP12, AP12
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Color
Gray
Number of Subpanels
3
Panel Style
Stackable
Includes Mounting Hardware
No
Product Type
Welded-Wire Partition Components
Method of Construction
Welded
Mesh Shape
Square
Compatible Manufacturer Model Number
AP12, CP12, RP12

Description

Security Cage Partition, Wire Mesh Opening Width 2 in, Wire Mesh Opening Height 2 in, Panel Style Stackable, Mesh Shape Square, Includes (3) Medium-Duty 4 ft H Stacking Panels, Overall Height 12 ft, Overall Depth 1 1/4 in, Overall Width 2 ft, Steel, Powder-Coated, Gray, Wire Thickness 13 ga, Includes Mounting Hardware No, Method of Construction Welded, Number of Subpanels 3, Compatible Brand and Series WireCrafters, Compatible Manufacturer Model Number AP12, CP12, RP12, Standards ANSI, OSHA, RIA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.