Zoro Homepage

Partition Panel, 3 ft x 4ft, Powder Coated

  • Mfr # 38RW

  • Zoro # G1994428


product price: $169.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Wire Room Components
Wire Partition Panels
Material
Steel
Overall Height
8 ft
Overall Width
36 in
Gauge
10 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38RW
Zoro #
G1994428
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
8 ft
Overall Width
36 in
Panel Height
4.0 ft.
Overall Depth
1 in
Post Width
2"
Panel Width
36"
Mesh Size
2 in x 2 in
Wire Mesh Opening Width
2 in
Wire Mesh Opening Height
2 in
Wire Thickness
3/32 in

Description

Security Cage Partition, Wire Mesh Opening Width 2 in, Wire Mesh Opening Height 2 in, Panel Style Stackable, Mesh Shape Square, Includes (2) Medium-Duty 4 ft H Stacking Panels, Overall Height 8 ft, Overall Depth 1 1/4 in, Overall Width 3 ft, Steel, Powder-Coated, Gray, Wire Thickness 13 ga, Includes Mounting Hardware No, Method of Construction Welded, Number of Subpanels 2, Compatible Brand and Series WireCrafters, Compatible Manufacturer Model Number AP8, CP8, RP8, Standards ANSI, OSHA, RIA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.