Zoro Homepage

Partition Panel, 4 ft x 4ft, Powder Coated

  • Mfr # 412RW

  • Zoro # G2201705


product price: $293.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Wire Room Components
Wire Partition Panels
Material
Steel
Overall Height
12 ft
Overall Width
48 in
Gauge
10 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
412RW
Zoro #
G2201705
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
12 ft
Overall Width
48 in
Panel Height
4.0 ft.
Overall Depth
1 in
Panel Width
48"
Post Width
2"
Mesh Size
2 in x 2 in
Wire Mesh Opening Width
2 in
Wire Mesh Opening Height
2 in
Wire Thickness
3/32 in

Details

Wire Room Components
Wire Partition Panels
Item
Stacking Panel
Material
Steel
Gauge
10 ga
Finish
Powder-Coated
Includes
(3) Heavy-Duty 4 ft H Stacking Panels
Standards
ANSI, OSHA, RIA
For Use With
Mfr. No. RP12, CP12, AP12
Color
Gray
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Function
(2) Stacked Panels to Make Up (1) Section In Between (2) Posts or (1) Post and an Existing Wall
Panel Style
Stackable
Product Type
Welded-Wire Partition Components
Number of Subpanels
3
Method of Construction
Welded
Compatible Manufacturer Model Number
AP12, CP12, RP12
Includes Mounting Hardware
No
Mesh Shape
Square

Description

Security Cage Partition, Wire Mesh Opening Width 2 in, Wire Mesh Opening Height 2 in, Panel Style Stackable, Mesh Shape Square, Includes (3) Heavy-Duty 4 ft H Stacking Panels, Overall Height 12 ft, Overall Depth 1 1/4 in, Overall Width 4 ft, Steel, Powder-Coated, Gray, Wire Thickness 13 ga, Includes Mounting Hardware No, Method of Construction Welded, Number of Subpanels 3, Compatible Brand and Series WireCrafters, Compatible Manufacturer Model Number AP12, CP12, RP12, Standards ANSI, OSHA, RIA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.