Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Partition Panel, 6 ft x 4ft, Powder Coated

  • Mfr # 68RW

  • Zoro # G1994443


product price: $254.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Wire Room Components
Wire Partition Panels
Material
Steel
Overall Height
8 ft
Overall Width
72 in
Gauge
10 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68RW
Zoro #
G1994443
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
8 ft
Overall Width
72 in
Mesh Size
2 in x 2 in
Panel Height
4.0 ft.
Overall Depth
1 in
Panel Width
72"
Post Width
2"
Wire Thickness
3/32 in
Wire Mesh Opening Width
2 in
Wire Mesh Opening Height
2 in

Details

Wire Room Components
Wire Partition Panels
Item
Stacking Panel
Material
Steel
Gauge
10 ga
Finish
Powder-Coated
Includes
(2) Heavy-Duty 4 ft H Stacking Panels
For Use With
Mfr. No. RP8, CP8, AP8
Standards
ANSI, OSHA, RIA
Color
Gray
Function
(2) Stacked Panels to Make Up (1) Section In Between (2) Posts or (1) Post and an Existing Wall
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Product Type
Welded-Wire Partition Components
Panel Style
Stackable
Compatible Manufacturer Model Number
AP8, CP8, RP8
Includes Mounting Hardware
No
Number of Subpanels
2
Method of Construction
Welded
Mesh Shape
Square

Description

Security Cage Partition, Wire Mesh Opening Width 2 in, Wire Mesh Opening Height 2 in, Panel Style Stackable, Mesh Shape Square, Includes (2) Heavy-Duty 4 ft H Stacking Panels, Overall Height 8 ft, Overall Depth 1 1/4 in, Overall Width 6 ft, Steel, Powder-Coated, Gray, Wire Thickness 13 ga, Includes Mounting Hardware No, Method of Construction Welded, Number of Subpanels 2, Compatible Brand and Series WireCrafters, Compatible Manufacturer Model Number AP8, CP8, RP8, Standards ANSI, OSHA, RIA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.