Zoro Homepage

Partition Panel, 6 ft x 5 ft, Enamel

  • Mfr # 610

  • Zoro # G2201781


product price: $327.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Wire Room Components
Wire Partition Panels
Material
Steel
Overall Height
10 ft
Overall Width
72 in
Gauge
10 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610
Zoro #
G2201781
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 ft
Overall Width
72 in
Post Width
2"
Mesh Size
2 in x 1 in
Panel Width
72"
Overall Depth
1 in
Panel Height
5.0 ft.
Wire Thickness
3/32 in
Wire Mesh Opening Height
1 in
Wire Mesh Opening Width
2 in

Details

Wire Room Components
Wire Partition Panels
Item
Stacking Panel
Material
Steel
Gauge
10 ga
Finish
Enamel
Includes
(2) Heavy-Duty 4 ft H Stacking Panels
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Function
(2) Stacked Panels to Make Up (1) Section In Between (2) Posts or (1) Post and an Existing Wall
Standards
ANSI, OSHA, RIA
For Use With
Mfr. No. RP10, CP10, AP10
Color
Gray
Post Material
Steel Tubing
Compatible Manufacturer Model Number
AP10, CP10, RP10
Product Type
Woven-Wire Partition Components
Mesh Shape
Square
Number of Subpanels
2
Includes Mounting Hardware
No
Method of Construction
Woven
Panel Style
Stackable

Description

Security Cage Partition, Wire Mesh Opening Width 2 in, Wire Mesh Opening Height 1 in, Panel Style Stackable, Mesh Shape Rectangle, Includes (2) Heavy-Duty 5 ft H Stacking Panels, Overall Height 10 ft, Overall Depth 1 1/4 in, Overall Width 6 ft, Steel, Powder-Coated, Gray, Wire Thickness 13 ga, Includes Mounting Hardware No, Method of Construction Woven, Number of Subpanels 2, Compatible Brand and Series WireCrafters, Compatible Manufacturer Model Number AP10, CP10, RP10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.