Zoro Homepage

Physical Barrier Panel, 1 ft x 5ft, Enamel

  • Mfr # 15

  • Zoro # G6605538


product price: $85.39
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.

Key Features

Components
Panels
Height
5 ft
Width
1 ft
Color
Gray
Finish
Enamel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15
Zoro #
G6605538
UPC #
-
Country of Origin
United States

Dimensions

Height
5 ft
Width
1 ft
Post Width
2"
Wire Mesh Opening Height
1 in
Overall Height
60 in
Overall Width
12 in
Wire Mesh Opening Width
2 in
Wire Thickness
10 ga

Details

Components
Panels
Item
Physical Barrier Panel
Color
Gray
Finish
Enamel
Includes
(1) 1-1/4 in Thickness Panel
For Use With
Mfr. No. RP6, CP6, HDR356, HDR456
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Gauge
10 ga
Standards
ANSI, OSHA, RIA
Material
Steel
Method of Construction
Crimped and Woven
Compatible Manufacturer Model Number
CP6, HDR356, HDR456, RP6
Includes Mounting Hardware
No
Product Type
Mesh Panel
Panel Style
Stackable

Description

Mesh Panel, Gray, Steel, Enamel, Overall Width 12 in, Overall Height 60 in, Wire Mesh Opening Height 1 in, Wire Mesh Opening Width 2 in, Stackable, Includes Mounting Hardware No, Wire Thickness 10 ga, Floor Clearance 5 1/4 in, Method of Construction Crimped and Woven, Compatible Manufacturer Model Number CP6, HDR356, HDR456, RP6, ANSI, OSHA, RIA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.