Physical Barrier Panel, 4 ft x 5ft, Enamel
Mfr # 45
Zoro # G6605623
product price: $154.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
Key Features
Components
Panels
Height
5 ft
Width
4 ft
Color
Gray
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45
Zoro #
G6605623
UPC #
-
Country of Origin
United States
Dimensions
Height
5 ft
Width
4 ft
Post Width
2"
Wire Mesh Opening Height
1 in
Wire Thickness
10 ga
Overall Width
48 in
Overall Height
60 in
Wire Mesh Opening Width
2 in
Details
Components
Panels
Item
Physical Barrier Panel
Color
Gray
Material
Steel
For Use With
Mfr. No. RP6, CP6, HDR356, HDR456
Standards
ANSI, OSHA, RIA
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Finish
Enamel
Gauge
10 ga
Includes
(1) 5 ft H Panel
Compatible Manufacturer Model Number
CP6, HDR356, HDR456, RP6
Product Type
Mesh Panel
Panel Style
Stackable
Method of Construction
Crimped and Woven
Includes Mounting Hardware
No
Description
Mesh Panel, Gray, Steel, Enamel, Overall Width 48 in, Overall Height 60 in, Wire Mesh Opening Height 1 in, Wire Mesh Opening Width 2 in, Stackable, Includes Mounting Hardware No, Wire Thickness 10 ga, Floor Clearance 5 1/4 in, Method of Construction Crimped and Woven, Compatible Manufacturer Model Number CP6, HDR356, HDR456, RP6, ANSI, OSHA, RIA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.