Zoro Homepage

Security Cage Kit, 3 ft W, 8 ft H, 6 ft D

  • Mfr # MT3-36HD

  • Zoro # G305959109


product price: $2,799.99
/ea
Item requires special delivery charges. A $375.00 per item surcharge will be applied.

Key Features

Material
Woven Wire Mesh
Overall Height
8 ft
Overall Width
3 ft
Door Height
83 3/4 in
Door Width
3 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT3-36HD
Zoro #
G305959109
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
8 ft
Overall Width
3 ft
Door Height
83 3/4 in
Door Width
3 ft
Post Height
101.3 in
Overall Depth
6 ft
Wall/Panel Depth
2 in
Interior Height
101 in
Wire Thickness
10 ga
Interior Depth
6 ft
Wire Mesh Opening Width
2 in
Wire Mesh Opening Height
1 in
Interior Width
3 ft

Description

Security Cage Kit,3 ft W,8 ft H,6 ft D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.