Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Security Cage Kit, 4 ft W, 8 ft H, 8 ft D

  • Mfr # MT3-48HD

  • Zoro # G305959093


product price: $2,582.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Material
Woven Wire Mesh
Overall Height
8 ft
Overall Width
4 ft
Door Height
83 3/4 in
Door Width
3 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT3-48HD
Zoro #
G305959093
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
8 ft
Overall Width
4 ft
Door Height
83 3/4 in
Door Width
3 ft
Post Height
101.3 in
Overall Depth
8 ft
Interior Height
101 in
Wire Thickness
10 ga
Wire Mesh Opening Width
2 in
Interior Width
4 ft
Wire Mesh Opening Height
1 in
Wall/Panel Depth
2 in
Interior Depth
8 ft

Details

Item
Machine Guard Posts
Material
Woven Wire Mesh
Finish
Enamel
Includes
Door Hardware, Pushbar, 2 Door Posts
Panel Style
Stackable
Door/Gate Opening Type
Hinged
Lockable
Yes
Method of Construction
Woven
Number of Walls/Sides
3
Includes Ceiling Panel
No
Door Exterior Swing Direction
In
Lock Type
Push Bar and Key lock
Product Type
3 Sided Driver Cage
Compatible Brand and Series
WireCrafters
Includes Mounting Hardware
Yes
Mesh Shape
Rectangle
Panel Mounting Type
Bolt-On

Description

Security Cage Kit,4 ft W,8 ft H,8 ft D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.