Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Security Cage Kit, 5 ft W, 8 ft H, 10 ft D

  • Mfr # MT2-510HD

  • Zoro # G805959111


product price: $2,479.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Material
Woven Wire Mesh
Overall Height
8 ft
Overall Width
5 ft
Door Height
83 3/4 in
Door Width
3 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT2-510HD
Zoro #
G805959111
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
8 ft
Overall Width
5 ft
Door Height
83 3/4 in
Door Width
3 ft
Post Height
101.3 in
Overall Depth
10 ft
Wire Thickness
10 ga
Interior Depth
10 ft
Interior Width
5 ft
Wire Mesh Opening Height
1 in
Wall/Panel Depth
2 in
Wire Mesh Opening Width
2 in
Interior Height
101 in

Details

Item
Machine Guard Panels
Material
Woven Wire Mesh
Finish
Enamel
Includes
Door Hardware, Pushbar, 2 Door Posts
Mesh Shape
Rectangle
Door Exterior Swing Direction
In
Product Type
2 Sided Driver Cage
Panel Style
Stackable
Method of Construction
Woven
Lock Type
Push Bar and Key lock
Includes Ceiling Panel
No
Panel Mounting Type
Bolt-On
Includes Mounting Hardware
Yes
Door/Gate Opening Type
Hinged
Number of Walls/Sides
2
Compatible Brand and Series
WireCrafters
Lockable
Yes

Description

Security Cage Kit,5 ft W,8 ft H,10 ft D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.