Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slide Door Cylinder Lock, Unfinished

  • Mfr # SDLKXKD

  • Zoro # G7125422


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Door Type
Sliding
For Use With
Mfr. No. SD388, SD101010, SD101010RW, SD10812, SD10812RW, SD1088, SD1088RW, SD31010, SD31010RW, SD3812, SD3812RW, SD388RW, SD41010, SD41010RW, SD4812, SD4812RW, SD488, SD488RW, SD51010, SD51010RW, SD5812, SD5812RW, SD588. SD688, SD588RW, SD61010, SD61010RW, SD6812, SD6812RW, SD688RW, SD81010, SD81010RW, SD8812, SD8812RW, SD888, SD888RW
Material
Steel
Overall Width
3 1/2 in
Standards
ANSI, OSHA, RIA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDLKXKD
Zoro #
G7125422
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3 1/2 in
Overall Height
6 5/16 in

Details

Item
Slide Door Cylinder Lock
Door Type
Sliding
For Use With
Mfr. No. SD388, SD101010, SD101010RW, SD10812, SD10812RW, SD1088, SD1088RW, SD31010, SD31010RW, SD3812, SD3812RW, SD388RW, SD41010, SD41010RW, SD4812, SD4812RW, SD488, SD488RW, SD51010, SD51010RW, SD5812, SD5812RW, SD588. SD688, SD588RW, SD61010, SD61010RW, SD6812, SD6812RW, SD688RW, SD81010, SD81010RW, SD8812, SD8812RW, SD888, SD888RW
Material
Steel
Standards
ANSI, OSHA, RIA
Includes
Cylinder, Keyed Different Lock Plate
Finish
Plain
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Wire Room Components
Wire Partition Hardware and Accessories
Function
Locks Sliding Door with a Cylinder Keyed Different Lock on the Front and a Recessed Turn Knob on the Inside
Product Type
Sliding Door Lock
Compatible Manufacturer Model Number
SD101010, SD101010RW, SD10812, SD10812RW, SD1088, SD1088RW, SD31010, SD31010RW, SD3812, SD3812RW, SD388, SD388RW, SD41010, SD41010RW, SD4812, SD4812RW, SD488, SD488RW, SD51010, SD51010RW, SD5812

Description

Sliding Door Lock, Unfinished, Steel, Bolt-On, Gold, Compatible Brand and Series WireCrafters, Compatible Manufacturer Model Number SD101010, SD101010RW, SD10812, SD10812RW, SD1088, SD1088RW, SD31010, SD31010RW, SD3812, SD3812RW, SD388, SD388RW, SD41010, SD41010RW, SD4812, SD4812RW, SD488, SD488RW, SD51010, SD51010RW, SD5812, Includes (2) Keys, Cylinder, Keyed Different Lock Plate, Thumb Turn Knob Inside, Number of Clips 0, Number of Pieces 2, ANSI, OSHA, RIA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.