Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slide Up Service Window, Sliding, 8 ft.H

  • Mfr # SW488

  • Zoro # G3459955


product price: $513.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Wire Room Components
Wire Partition Panels
Material
Steel
Overall Height
8 ft
Overall Width
48 in
Gauge
10 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW488
Zoro #
G3459955
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
8 ft
Overall Width
48 in
Panel Width
48"
Mesh Size
2 in x 1 in
Panel Height
8 ft.
Overall Depth
1 in
Wire Thickness
3/32 in
Wire Mesh Opening Width
1 in
Wire Mesh Opening Height
2 in

Details

Wire Room Components
Wire Partition Panels
Item
Service Window Panel
Material
Steel
Gauge
10 ga
Finish
Enamel
Includes
Sash Balance, Shelf
Door Type
Sliding
Color
Gray
For Use With
8ft 5-1/4 in High System of WireCrafters 840
Function
Allows Access Inside Cage or Through Cage with A Slide Up Window
Method of Construction
Woven
Product Type
Woven-Wire Partition Components
Includes Mounting Hardware
No
Mesh Shape
Diamond
Panel Style
Service Window
Compatible Brand and Series
WireCrafters 840

Description

Security Cage Partition, Wire Mesh Opening Width 1 in, Wire Mesh Opening Height 2 in, Panel Style Service Window, Mesh Shape Diamond, Includes Sash Balance, Shelf, Overall Height 8 ft, Overall Depth 1 1/4 in, Overall Width 4 ft, Steel, Enamel, Gray, Wire Thickness 13 ga, Includes Mounting Hardware No, Method of Construction Woven, Compatible Brand and Series WireCrafters 840

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.