Zoro Homepage

Sliding Gate, 10 ft x 8 ft 1/4 In, Enamel

  • Mfr # SD10812

  • Zoro # G9895916


product price: $1,438.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Wire Room Components
Wire Partition Doors
Material
Steel
Overall Height
12.4 ft
Overall Width
124 in
Door Height
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD10812
Zoro #
G9895916
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
12.4 ft
Overall Width
124 in
Door Height
96 in
Door Width
120 in
Post Width
2"
Overall Depth
2 in
Mesh Size
2 in x 1 in
Post Height
12 ft. 5-1/4"
Base Plate Depth
7 in
Base Plate Width
2 in
Wire Thickness
10 ga
Wire Mesh Opening Height
2 in
Wire Mesh Opening Width
1 in

Description

Sliding Door, Wire Mesh Opening Height 2 in, Wire Mesh Opening Width 1 in, Enamel, Powder-Coated, Overall Height 12 1/2 ft, Overall Depth 2 in, Overall Width 10 3/8 ft, Gray, Includes Mounting Hardware Yes, Steel, Wire Thickness 10 ga, Mounting Hardware Included 3/8 in Standard-Thread Grade 2 Plated Fasteners, For Maximum Door Opening Width 120 in, Method of Construction Woven, Compatible Brand and Series WIRECRAFTERS, Compatible Manufacturer Model Number SDLKXKA, SDLKXKD, Door Height 96 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.