Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sliding Gate, 10 ft x 8 ft 1/4 In

  • Mfr # SD10812RW

  • Zoro # G9895672


product price: $1,304.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Wire Room Components
Wire Partition Doors
Material
Steel
Overall Height
12.4 ft
Overall Width
124 in
Door Height
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SD10812RW
Zoro #
G9895672
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
12.4 ft
Overall Width
124 in
Door Height
96 in
Door Width
120 in
Base Plate Width
2 in
Overall Depth
2 in
Mesh Size
2 in x 2 in
Base Plate Depth
7 in
Post Height
12 ft. 5-1/4"
Post Width
2"
Wire Mesh Opening Width
2 in
Wire Thickness
10 ga
Wire Mesh Opening Height
2 in

Details

Wire Room Components
Wire Partition Doors
Item
Sliding Door
Material
Steel
Gauge
10 ga
Finish
Powder Coated
Includes
(2) Door Posts, Transom Panel
Color
Gray
Function
Allows Access Inside Cage or Through Cage with a Slide Door
For Use With
Mfr. No. SDLKXKD, SDLKXKA
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Door Type
Sliding
Post Material
Steel Tubing
Standards
ANSI/RIA, OSHA
Mounting Orientation
Left, Right
Opening Type
Sliding
Lock Type
Padlock
Product Type
Stock Sliding Door
Mounting Hardware Included
3/8 in Standard-Thread Grade 2 Plated Fasteners
Includes Mounting Hardware
Yes
Compatible Manufacturer Model Number
SDLKXKA, SDLKXKD
Exterior Swing Direction
Universal
Method of Construction
Welded

Description

Sliding Door, Wire Mesh Opening Height 2 in, Wire Mesh Opening Width 2 in, Powder-Coated, Overall Height 12 1/2 ft, Overall Depth 2 in, Overall Width 10 3/8 ft, Gray, Includes Mounting Hardware Yes, Steel, Wire Thickness 10 ga, Mounting Hardware Included 3/8 in Standard-Thread Grade 2 Plated Fasteners, For Maximum Door Opening Width 120 in, Method of Construction Welded, Compatible Brand and Series WIRECRAFTERS, Compatible Manufacturer Model Number SDLKXKA, SDLKXKD, Door Height 96 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.