Zoro Homepage

Sliding Gate, 4 ft x 8 ft 1/4 In, Enamel

  • Mfr # SD488

  • Zoro # G9896153


product price: $740.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Wire Room Components
Wire Partition Doors
Material
Steel
Overall Height
8.4 ft
Overall Width
52 in
Door Height
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD488
Zoro #
G9896153
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
8.4 ft
Overall Width
52 in
Door Height
96 in
Door Width
48 in
Post Height
8 ft. 5-1/4"
Mesh Size
2 in x 1 in
Base Plate Width
2 in
Overall Depth
2 in
Base Plate Depth
7 in
Post Width
2"
Wire Mesh Opening Height
2 in
Wire Thickness
10 ga
Wire Mesh Opening Width
1 in

Description

Sliding Door, Wire Mesh Opening Height 2 in, Wire Mesh Opening Width 1 in, Enamel, Powder-Coated, Overall Height 8 1/2 ft, Overall Depth 2 in, Overall Width 4 3/8 ft, Gray, Includes Mounting Hardware Yes, Steel, Wire Thickness 10 ga, Mounting Hardware Included 3/8 in Standard-Thread Grade 2 Plated Fasteners, For Maximum Door Opening Width 48 in, Method of Construction Woven, Compatible Brand and Series WIRECRAFTERS, Compatible Manufacturer Model Number SDLKXKA, SDLKXKD, Door Height 96 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.