Zoro Homepage

Sliding Gate, 4 ft x 8 ft 1/4 In

  • Mfr # SD488RW

  • Zoro # G9895873


product price: $779.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Wire Room Components
Wire Partition Doors
Material
Steel
Overall Height
8.4 ft
Overall Width
52 in
Door Height
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD488RW
Zoro #
G9895873
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
8.4 ft
Overall Width
52 in
Door Height
96 in
Door Width
48 in
Overall Depth
2 in
Post Height
8 ft. 5-1/4"
Base Plate Depth
7 in
Post Width
2"
Base Plate Width
2 in
Mesh Size
2 in x 2 in
Wire Mesh Opening Height
2 in
Wire Mesh Opening Width
2 in
Wire Thickness
10 ga

Details

Wire Room Components
Wire Partition Doors
Item
Sliding Door
Material
Steel
Gauge
10 ga
Finish
Powder Coated
Includes
(2) Door Posts
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
For Use With
Mfr. No. SDLKXKD, SDLKXKA
Standards
ANSI/RIA, OSHA
Function
Allows Access Inside Cage or Through Cage with a Slide Door
Door Type
Sliding
Color
Gray
Post Material
Steel Tubing
Includes Mounting Hardware
Yes
Method of Construction
Welded
Mounting Hardware Included
3/8 in Standard-Thread Grade 2 Plated Fasteners
Exterior Swing Direction
Universal
Mounting Orientation
Left, Right
Product Type
Stock Sliding Door
Lock Type
Padlock
Opening Type
Sliding
Compatible Manufacturer Model Number
SDLKXKA, SDLKXKD

Description

Sliding Door, Wire Mesh Opening Height 2 in, Wire Mesh Opening Width 2 in, Powder-Coated, Overall Height 8 1/2 ft, Overall Depth 2 in, Overall Width 4 3/8 ft, Gray, Includes Mounting Hardware Yes, Steel, Wire Thickness 10 ga, Mounting Hardware Included 3/8 in Standard-Thread Grade 2 Plated Fasteners, For Maximum Door Opening Width 48 in, Method of Construction Welded, Compatible Brand and Series WIRECRAFTERS, Compatible Manufacturer Model Number SDLKXKA, SDLKXKD, Door Height 96 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.