Zoro Homepage

Sliding Gate, 5 ft x 8 ft 1/4 In, Enamel

  • Mfr # SD5812

  • Zoro # G9895943


product price: $1,091.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Wire Room Components
Wire Partition Doors
Material
Steel
Overall Height
12.4 ft
Overall Width
65 in
Door Height
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD5812
Zoro #
G9895943
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
12.4 ft
Overall Width
65 in
Door Height
96 in
Door Width
60 in
Base Plate Depth
7 in
Mesh Size
2 in x 1 in
Overall Depth
2 in
Post Width
2"
Post Height
12 ft. 5-1/4"
Base Plate Width
2 in
Wire Mesh Opening Height
2 in
Wire Thickness
10 ga
Wire Mesh Opening Width
1 in

Details

Wire Room Components
Wire Partition Doors
Item
Sliding Door
Material
Steel
Gauge
10 ga
Finish
Enamel, Powder Coated
Includes
(2) Door Posts, Transom Panel
For Use With
Mfr. No. SDLKXKD, SDLKXKA
Color
Gray
Post Material
Steel Tubing
Function
Allows Access Inside Cage or Through Cage with a Slide Door
Door Type
Sliding
Standards
ANSI/RIA, OSHA
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Exterior Swing Direction
Universal
Includes Mounting Hardware
Yes
Opening Type
Sliding
Compatible Manufacturer Model Number
SDLKXKA, SDLKXKD
Product Type
Stock Sliding Door
Mounting Hardware Included
3/8 in Standard-Thread Grade 2 Plated Fasteners
Method of Construction
Woven
Lock Type
Padlock
Mounting Orientation
Left, Right

Description

Sliding Door, Wire Mesh Opening Height 2 in, Wire Mesh Opening Width 1 in, Enamel, Powder-Coated, Overall Height 12 1/2 ft, Overall Depth 2 in, Overall Width 5 3/8 ft, Gray, Includes Mounting Hardware Yes, Steel, Wire Thickness 10 ga, Mounting Hardware Included 3/8 in Standard-Thread Grade 2 Plated Fasteners, For Maximum Door Opening Width 60 in, Method of Construction Woven, Compatible Brand and Series WIRECRAFTERS, Compatible Manufacturer Model Number SDLKXKA, SDLKXKD, Door Height 96 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.