Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sliding Gate, 8 ft x 10 ft 1/4 In, Enamel

  • Mfr # SD81010

  • Zoro # G9896022


product price: $1,427.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Wire Room Components
Wire Partition Doors
Material
Steel
Overall Height
10.4 ft
Overall Width
100 in
Door Height
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD81010
Zoro #
G9896022
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10.4 ft
Overall Width
100 in
Door Height
120 in
Door Width
96 in
Post Width
2"
Base Plate Width
2 in
Post Height
10 ft. 5-1/4"
Overall Depth
2 in
Mesh Size
2 in x 1 in
Base Plate Depth
7 in
Wire Mesh Opening Height
2 in
Wire Thickness
10 ga
Wire Mesh Opening Width
1 in

Details

Wire Room Components
Wire Partition Doors
Item
Sliding Door
Material
Steel
Gauge
10 ga
Finish
Enamel, Powder Coated
Includes
(2) Door Posts
Function
Allows Access Inside Cage or Through Cage with a Slide Door
Standards
ANSI/RIA, OSHA
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Color
Gray
For Use With
Mfr. No. SDLKXKD, SDLKXKA
Door Type
Sliding
Post Material
Steel Tubing
Exterior Swing Direction
Universal
Mounting Hardware Included
3/8 in Standard-Thread Grade 2 Plated Fasteners
Product Type
Stock Sliding Door
Mounting Orientation
Left, Right
Method of Construction
Woven
Includes Mounting Hardware
Yes
Opening Type
Sliding
Compatible Manufacturer Model Number
SDLKXKA, SDLKXKD
Lock Type
Padlock

Description

Sliding Door, Wire Mesh Opening Height 2 in, Wire Mesh Opening Width 1 in, Enamel, Powder-Coated, Overall Height 10 1/2 ft, Overall Depth 2 in, Overall Width 8 3/8 ft, Gray, Includes Mounting Hardware Yes, Steel, Wire Thickness 10 ga, Mounting Hardware Included 3/8 in Standard-Thread Grade 2 Plated Fasteners, For Maximum Door Opening Width 96 in, Method of Construction Woven, Compatible Brand and Series WIRECRAFTERS, Compatible Manufacturer Model Number SDLKXKA, SDLKXKD, Door Height 120 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.