Zoro Homepage

Slotted Angle, Steel, Powder Coated

  • Mfr # SA10C

  • Zoro # G1999072


product price: $75.19
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Wire Room Components
Wire Partition Hardware and Accessories
Material
Steel
Overall Height
9 ft 10 1/2 in
Overall Width
1 1/2 in
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA10C
Zoro #
G1999072
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
9 ft 10 1/2 in
Overall Width
1 1/2 in
Overall Depth
1 1/2 in

Details

Wire Room Components
Wire Partition Hardware and Accessories
Item
Slotted Angle
Material
Steel
Gauge
14 ga
Finish
Powder Coated
Includes
1 1/2 H x 9-10 1/2 L Slotted Angle
Color
Gray
For Use With
WireCrafters RapidWire Partitions
Function
Secures Ceiling Panels to Side Wall Panels
Number of Pieces
1
Product Type
Slotted Angle

Description

Slotted Angle, Powder-Coated, Steel, Bolt-On, Gray, Compatible Brand and Series WireCrafters, Includes 1 1/2 H x 9-10 1/2 L Slotted Angle, Number of Clips 0, Number of Pieces 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.