Zoro Homepage

Welded Wire, 4 Sided, Slide Door, Ceiling

  • Mfr # 10104CRW

  • Zoro # G9896433


product price: $4,248.99
/ea
Item requires special delivery charges. A $510.00 per item surcharge will be applied.

Key Features

Door Size
5 ft W x 10 ft H
Overall Height
10 ft
Overall Width
10 ft
Door Height
10 ft
Door Width
5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10104CRW
Zoro #
G9896433
UPC #
-
Country of Origin
United States

Dimensions

Door Size
5 ft W x 10 ft H
Overall Height
10 ft
Overall Width
10 ft
Door Height
10 ft
Door Width
5 ft
Room Size Width (Ft.)
10 ft. 4"
Door Size (Ft.)
5 ft. W x 10 ft. H
Room Size Width
10 ft 4 in
Room Size Depth (Ft.)
10 ft. 4"
Room Size Height (Ft.)
10 ft. 5-1/4"
Room Size Depth
10 ft 4 in
Room Size Height
10 ft 5-1/4 in
Wall Thickness
2 in
Overall Depth
10 ft
Wire Mesh Opening Height
2 in
Interior Width
10 ft
Wire Mesh Opening Width
2 in
Interior Height
10 ft
Interior Depth
10 ft

Details

Item
Partition Cage
Finish
Powder-Coated
Lock
Keyed Different
Includes
All Necessary Hardware and Keyed Different Lock
Standards
ANSI, OSHA
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Ceiling
Yes
Color
Gray
Product Type
Complete Wire Security Cages
Door/Gate Opening Type
Sliding
Includes Ceiling Panel
Yes
Number of Walls/Sides
4
Includes Mounting Hardware
Yes
Lockable
Yes
Lock Type
Keyed Different Cylinder
Door Exterior Swing Direction
In, Out
Method of Construction
Welded

Description

Complete Wire Security Cages, Wire Mesh Opening Height 2 in, Wire Mesh Opening Width 2 in, Number of Walls/Sides 4, Gray, Overall Depth 10 ft, Overall Height 10 ft, Overall Width 10 ft, Includes Ceiling Panel Yes, Door Exterior Swing Direction In, Out, Door/Gate Opening Type Sliding, Door Height 10 ft, Door Width 5 ft, Powder-Coated, Lockable Yes, Lock Type Keyed Different Cylinder, Method of Construction Welded, Includes Mounting Hardware Yes, Standards ANSI, OSHA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.