Zoro Homepage

Welded Wire Partition, 3 sided, hinge door

  • Mfr # 883RW

  • Zoro # G9896521


product price: $1,913.99
/ea
Item requires special delivery charges. A $345.00 per item surcharge will be applied.

Key Features

Door Size
3 ft W x 7 ft H
Overall Height
8 ft
Overall Width
8 ft
Door Height
7 ft
Door Width
3 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
883RW
Zoro #
G9896521
UPC #
-
Country of Origin
United States

Dimensions

Door Size
3 ft W x 7 ft H
Overall Height
8 ft
Overall Width
8 ft
Door Height
7 ft
Door Width
3 ft
Room Size Depth
8 ft 6 in
Room Size Depth (Ft.)
8 ft. 6"
Room Size Width
8 ft 4 in
Door Size (Ft.)
3 ft. W x 7 ft. H
Room Size Height (Ft.)
8 ft. 5-1/4"
Room Size Width (Ft.)
8 ft. 4"
Room Size Height
8 ft 5-1/4 in
Wall Thickness
2 in
Overall Depth
8 ft
Interior Depth
8 ft
Interior Height
8 ft
Interior Width
8 ft
Wire Mesh Opening Width
2 in
Wire Mesh Opening Height
2 in

Details

Item
Partition Cage
Finish
Powder-Coated
Lock
Keyed Different
Includes
All Necessary Hardware and Keyed Different Lock
Ceiling
No
Standards
ANSI, OSHA
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Color
Gray
Number of Walls/Sides
3
Method of Construction
Welded
Lockable
Yes
Lock Type
Keyed Different Cylinder
Includes Mounting Hardware
Yes
Door Exterior Swing Direction
In, Out
Product Type
Complete Wire Security Cages
Includes Ceiling Panel
No
Door/Gate Opening Type
Hinged

Description

Complete Wire Security Cages, Wire Mesh Opening Height 2 in, Wire Mesh Opening Width 2 in, Number of Walls/Sides 3, Gray, Overall Depth 8 ft, Overall Height 8 ft, Overall Width 8 ft, Includes Ceiling Panel No, Door Exterior Swing Direction In, Out, Door/Gate Opening Type Hinged, Door Height 7 ft, Door Width 3 ft, Powder-Coated, Lockable Yes, Lock Type Keyed Different Cylinder, Method of Construction Welded, Includes Mounting Hardware Yes, Standards ANSI, OSHA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.