Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Woven Part Cage, 30ft.10inWx8ft.5-1/4inH

  • Mfr # 3081

  • Zoro # G3459900


product price: $2,514.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Door Size
3 ft W x 7 ft H
Overall Height
8 ft
Overall Width
30 ft
Door Height
7 ft
Door Width
3 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3081
Zoro #
G3459900
UPC #
-
Country of Origin
United States

Dimensions

Door Size
3 ft W x 7 ft H
Overall Height
8 ft
Overall Width
30 ft
Door Height
7 ft
Door Width
3 ft
Room Size Depth (Ft.)
2"
Wall Thickness
2 in
Room Size Height
8 ft 5-1/4 in
Room Size Width (Ft.)
30 ft. 10"
Room Size Height (Ft.)
8 ft. 5-1/4"
Door Size (Ft.)
3 ft. W x 7 ft. H
Room Size Width
30 ft 10 in
Wall/Panel Depth
2 in
Wire Mesh Opening Width
2 in
Interior Height
8 ft
Wire Mesh Opening Height
1 in
Interior Width
30 ft

Details

Item
Woven Partition Cage
Type
Predesigned 1 Sided
Finish
Enamel
Lock
Keyed Different
Includes
Wedge Anchors
Ceiling
No
Color
Gray
Lock Type
Keyed Different Cylinder
Door/Gate Opening Type
Hinged
Includes Mounting Hardware
Yes
Number of Walls/Sides
1
Includes Ceiling Panel
No
Method of Construction
Woven
Door Exterior Swing Direction
In, Out
Product Type
Complete Wire Security Cages
Lockable
Yes

Description

Complete Wire Security Cages, Wire Mesh Opening Height 1 in, Wire Mesh Opening Width 2 in, Number of Walls/Sides 1, Wall/Panel Depth 2 in, Gray, Overall Depth 2 in, Overall Height 8 ft, Overall Width 30 ft, Includes Ceiling Panel No, Door Exterior Swing Direction In, Out, Door/Gate Opening Type Hinged, Door Height 7 ft, Door Width 3 ft, Enamel, Lockable Yes, Lock Type Keyed Different Cylinder, Method of Construction Woven, Includes Wedge Anchors, Includes Mounting Hardware Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.