Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Woven Part Cage, 8 ft. 5-1/4inH, 2 Sided

  • Mfr # 81082

  • Zoro # G3458799


product price: $2,074.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Door Size
3 ft W x 7 ft H
Overall Height
8 ft
Overall Width
8 ft
Door Height
7 ft
Door Width
3 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81082
Zoro #
G3458799
UPC #
-
Country of Origin
United States

Dimensions

Door Size
3 ft W x 7 ft H
Overall Height
8 ft
Overall Width
8 ft
Door Height
7 ft
Door Width
3 ft
Room Size Width
8 ft 6 in
Room Size Depth (Ft.)
10 ft. 4"
Wall Thickness
2 in
Room Size Depth
10 ft 4 in
Room Size Width (Ft.)
8 ft. 6"
Door Size (Ft.)
3 ft. W x 7 ft. H
Room Size Height
8 ft 5-1/4 in
Room Size Height (Ft.)
8 ft. 5-1/4"
Overall Depth
10 ft
Interior Depth
10 ft
Wire Mesh Opening Height
1 in
Interior Width
8 ft
Wire Mesh Opening Width
2 in
Interior Height
8 ft

Details

Item
Woven Partition Cage
Type
Predesigned 2 Sided
Finish
Enamel
Lock
Keyed Different
Includes
Wedge Anchors
Ceiling
No
Color
Gray
Lockable
Yes
Method of Construction
Woven
Lock Type
Keyed Different Cylinder
Includes Mounting Hardware
Yes
Includes Ceiling Panel
No
Product Type
Complete Wire Security Cages
Door/Gate Opening Type
Hinged
Number of Walls/Sides
2
Door Exterior Swing Direction
In, Out

Description

Complete Wire Security Cages, Wire Mesh Opening Height 1 in, Wire Mesh Opening Width 2 in, Number of Walls/Sides 2, Gray, Overall Depth 10 ft, Overall Height 8 ft, Overall Width 8 ft, Includes Ceiling Panel No, Door Exterior Swing Direction In, Out, Door/Gate Opening Type Hinged, Door Height 7 ft, Door Width 3 ft, Enamel, Lockable Yes, Lock Type Keyed Different Cylinder, Method of Construction Woven, Includes Wedge Anchors, Includes Mounting Hardware Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.