Zoro Homepage

Woven Partition Cage, 8 ft. 4inW, 4 Sided

  • Mfr # 810104

  • Zoro # G3459456


product price: $3,197.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.

Key Features

Door Size
3 ft W x 7 ft H
Overall Height
10 ft
Overall Width
8 ft
Door Height
7 ft
Door Width
3 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810104
Zoro #
G3459456
UPC #
-
Country of Origin
United States

Dimensions

Door Size
3 ft W x 7 ft H
Overall Height
10 ft
Overall Width
8 ft
Door Height
7 ft
Door Width
3 ft
Wall Thickness
2 in
Room Size Width (Ft.)
8 ft. 4"
Room Size Width
8 ft 4 in
Room Size Depth (Ft.)
10 ft. 4"
Room Size Height
10 ft 5-1/4 in
Door Size (Ft.)
3 ft. W x 7 ft. H
Room Size Height (Ft.)
10 ft. 5-1/4"
Room Size Depth
10 ft 4 in
Overall Depth
10 ft
Interior Width
8 ft
Wire Mesh Opening Height
1 in
Wire Mesh Opening Width
2 in
Interior Height
10 ft
Interior Depth
10 ft

Description

Complete Wire Security Cages, Wire Mesh Opening Height 1 in, Wire Mesh Opening Width 2 in, Number of Walls/Sides 4, Gray, Overall Depth 10 ft, Overall Height 10 ft, Overall Width 8 ft, Includes Ceiling Panel No, Door Exterior Swing Direction In, Out, Door/Gate Opening Type Hinged, Door Height 7 ft, Door Width 3 ft, Enamel, Lockable Yes, Lock Type Keyed Different Cylinder, Method of Construction Woven, Includes Wedge Anchors, Includes Mounting Hardware Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.