Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Woven Wire Partition, 4 Sided, hinged door

  • Mfr # 12124

  • Zoro # G9896616


product price: $3,720.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.

Key Features

Door Size
3 ft W x 7 ft H
Overall Height
8 ft
Overall Width
12 ft
Door Height
7 ft
Door Width
3 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12124
Zoro #
G9896616
UPC #
-
Country of Origin
United States

Dimensions

Door Size
3 ft W x 7 ft H
Overall Height
8 ft
Overall Width
12 ft
Door Height
7 ft
Door Width
3 ft
Door Size (Ft.)
3 ft. W x 7 ft. H
Room Size Depth
12 ft 6 in
Room Size Width
12 ft 6 in
Room Size Height (Ft.)
8 ft. 5-1/4"
Room Size Width (Ft.)
12 ft. 6"
Room Size Depth (Ft.)
12 ft. 6"
Room Size Height
8 ft 5-1/4 in
Wall Thickness
2 in
Overall Depth
12 ft
Interior Width
12 ft
Interior Height
8 ft
Wire Mesh Opening Height
1 in
Interior Depth
12 ft
Wire Mesh Opening Width
2 in

Details

Item
Partition Cage
Finish
Enamel
Lock
Keyed Different
Includes
All Necessary Hardware and Keyed Different Lock
Ceiling
No
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Standards
ANSI, OSHA
Color
Gray
Includes Ceiling Panel
No
Lockable
Yes
Lock Type
Keyed Different Cylinder
Includes Mounting Hardware
Yes
Product Type
Complete Wire Security Cages
Door Exterior Swing Direction
In, Out
Number of Walls/Sides
4

Description

Complete Wire Security Cages, Wire Mesh Opening Height 1 in, Wire Mesh Opening Width 2 in, Number of Walls/Sides 4, Gray, Overall Depth 12 ft, Overall Height 8 ft, Overall Width 12 ft, Includes Ceiling Panel No, Door Exterior Swing Direction In, Out, Door Height 7 ft, Door Width 3 ft, Enamel, Lockable Yes, Lock Type Keyed Different Cylinder, Includes Mounting Hardware Yes, Standards ANSI, OSHA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.