Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Woven Wire Partition, 4 sided, Slide Door

  • Mfr # 20204

  • Zoro # G9896555


product price: $6,398.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Key Features

Door Size
5 ft W x 10 ft H
Overall Height
10 ft
Overall Width
20 ft
Door Height
10 ft
Door Width
5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20204
Zoro #
G9896555
UPC #
-
Country of Origin
United States

Dimensions

Door Size
5 ft W x 10 ft H
Overall Height
10 ft
Overall Width
20 ft
Door Height
10 ft
Door Width
5 ft
Room Size Depth
20 ft 6 in
Room Size Height (Ft.)
10 ft. 5-1/4"
Door Size (Ft.)
5 ft. W x 10 ft. H
Wall Thickness
2 in
Room Size Width
20 ft 6 in
Room Size Width (Ft.)
20 ft. 6"
Room Size Depth (Ft.)
20 ft. 6"
Room Size Height
10 ft 5-1/4 in
Overall Depth
20 ft
Interior Depth
20 ft
Interior Width
20 ft
Wire Mesh Opening Height
1 in
Wire Mesh Opening Width
2 in
Interior Height
10 ft

Details

Item
Partition Cage
Finish
Enamel
Lock
Keyed Different
Includes
All Necessary Hardware and Keyed Different Lock
Standards
ANSI, OSHA
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Ceiling
No
Color
Gray
Lock Type
Keyed Different Cylinder
Product Type
Complete Wire Security Cages
Door Exterior Swing Direction
In, Out
Number of Walls/Sides
4
Includes Mounting Hardware
Yes
Includes Ceiling Panel
No
Door/Gate Opening Type
Sliding
Lockable
Yes

Description

Complete Wire Security Cages, Wire Mesh Opening Height 1 in, Wire Mesh Opening Width 2 in, Number of Walls/Sides 4, Gray, Overall Depth 20 ft, Overall Height 10 ft, Overall Width 20 ft, Includes Ceiling Panel No, Door Exterior Swing Direction In, Out, Door/Gate Opening Type Sliding, Door Height 10 ft, Door Width 5 ft, Enamel, Lockable Yes, Lock Type Keyed Different Cylinder, Includes Mounting Hardware Yes, Standards ANSI, OSHA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.