Zoro Homepage

Gardner Bender WireGard 22-14 AWG Copper Wire Wire Connector Blue 100 pk

  • Mfr # 10-002

  • Zoro # G7799361


product price: $11.89
/ea

Key Features

Type
Twist-On
Termination Style
Twist-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-002
Zoro #
G7799361
UPC #
32076100025
Country of Origin
United States

Details

Item
Twist-On Wire Connector
Type
Twist-On
Termination Style
Twist-On

Description

The industry's standard twist-on connector with quality performance and durability. GB specifies this connector for a wire range of 22 16 AWG and recommends a wire combination of minimum (3) 22 wire and maximum (3) 16. It is blue in color for easy color code identification. Recommended for copper to copper connections only. Made from tough, thermoplastic shells which guard against hydrocarbons, diluted acid or alkaline solutions.


  • • Color-coded for easy size selection
  • • Makes quick, secure connections for positive continuity, tightens without ratcheting, yet removable for re-use
  • • Tough, thermoplastic shell shields against environmental extremes, smooth surface eliminates porosity and cracking
  • • Resists chemical action from hydrocarbons, dilute acid or alkaline solutions
  • • Flame retardant properties resists heat distortion up to 105 degrees C, 221 degrees F
  • • High-dielectric shell features deep skirt design to prevent exposure of bare wire

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.