Zoro Homepage

Twist-On Wire Connector, 10 AWG Max, Red, Polypropylene Insulation

  • Mfr # 19-006

  • Zoro # G1944893


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Type
Twist-On
Maximum Wire Size
10 AWG
Insulation Material
Polypropylene
Termination Style
Twist-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-006
Zoro #
G1944893
UPC #
32076190064
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG

Details

Item
Twist-On Wire Connector
Type
Twist-On
Color
Red
Insulation Material
Polypropylene
Termination Style
Twist-On

Description

WireGard twist-on wire connectors are designed for general purpose applications requiring the connection of 2 or more copper wires. WireGard connectors feature a straight type Polypropylene shell with side knurling for an easy grip. The inner spring is zinc-plated to resist corrosion and has a tight square profile to make quick secure contact with wires and ensure connections with positive continuity. These all purpose connectors require fewer turns to meet required torque and meet or exceed UL pull out and dielectric test requirements. The tough thermoplastic shell shields against environmental extremes and resists chemical action from hydrocarbons, diluted acid or alkaline solutions. The high-dielectric shell also features a deep skirt design to prevent exposure of bare wire. Flame-retardant properties resist heat distortion up to 105 Celsius (221 Fahrenheit).


  • • Color-coded for easy size selection
  • • Makes quick, secure connections for positive continuity, tightens without ratcheting, yet removable for re-use
  • • Tough, thermoplastic shell shields against environmental extremes, smooth surface eliminates porosity and cracking
  • • Resists chemical action from hydrocarbons, dilute acid or alkaline solutions
  • • Flame retardant properties resists heat distortion up to 105 degrees C, 221 degrees F
  • • High-dielectric shell features deep skirt design to prevent exposure of bare wire

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.