Zoro Homepage
This item is Discontinued.
Wireless Cctv Hybrid Video Recorder, 2 Inputs, 7" W 100-3024USPK5

Hybrid Video Recorder, 2 Inputs, 7" W (Discontinued)

  • Mfr # 100-3024USPK5
  • Zoro # G5757906
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100-3024USPK5
Zoro #
G5757906
UPC #
-
Country of Origin
Multiple

Dimensions

Included Hard Drive Size
1 TB
Width
7 in
Height
4 7/16 in
Depth
2 13/64 in

Details

Item
Hybrid Video Recorder
Max. Frames Per Second
25
Number of Analog Camera Inputs
2
Number of IP Camera Inputs
2
Resolution
1280 x 720, 1920 x 1080
Includes
2 yr 5 GB Data Plan
Video Export Function
Network
Power Required
12V DC
Analog Camera Connection
BNC
Standards
UL Listed
Operating Temp.
20 Degrees to 150 Degrees F
Network Interface
10/100/1000 mbps
Maximum Number of Hard Drives
1
Recording Modes
Continuous, Motion, Sensor, Timed, Event
Viewing Types
Web, Client, Smartphone, Tablet
Max. Frames per Second
25

Description

Hybrid Video Recorder, Number of IP Camera Inputs 2, Number of Analog Camera Inputs 2, Network Interface 10/100/1000 mbps, Includes 2 yr 5 GB Data Plan, Recording Modes Continuous, Motion, Sensor, Timed, Event, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.