Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Wireless Cctv Hybrid Video Recorder, 4 Inputs, 11" W 101-2038USPK5

Hybrid Video Recorder, 4 Inputs, 11" W (Discontinued)

  • Mfr # 101-2038USPK5
  • Zoro # G5757930
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101-2038USPK5
Zoro #
G5757930
UPC #
-
Country of Origin
Multiple

Dimensions

Included Hard Drive Size
1 TB
Width
11 in
Height
7 13/16 in
Depth
2 1/2 in

Details

Item
Hybrid Video Recorder
Max. Frames Per Second
25
Number of Analog Camera Inputs
4
Number of IP Camera Inputs
4
Resolution
1280 x 720, 1920 x 1080
Includes
2 yr 5 GB Data Plan
Video Export Function
Network
Power Required
12V DC
Network Interface
10/100/1000 mbps
Standards
UL Listed
Analog Camera Connection
BNC
Operating Temp.
20 Degrees to 150 Degrees F
Viewing Types
Web, Client, Smartphone, Tablet
Recording Modes
Continuous, Motion, Sensor, Timed, Event
Maximum Number of Hard Drives
1
Max. Frames per Second
25

Description

Hybrid Video Recorder, Number of IP Camera Inputs 4, Number of Analog Camera Inputs 4, Network Interface 10/100/1000 mbps, Includes 2 yr 5 GB Data Plan, Recording Modes Continuous, Motion, Sensor, Timed, Event, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.