Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.75H x 2.88W x 4.63D Steel Single Gang Deep Box

  • Mfr # V5748

  • Zoro # G616316707


product price: $21.99
/ea

Key Features

Overall Depth
1.8"
Color
Ivory
Material
Steel
Overall Width
2.9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V5748
Zoro #
G616316707
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
1.8"
Overall Width
2.9"

Details

Number of Gangs
1
Color
Ivory
Material
Steel

Description

Switch or outlet ready Ivory 1-.75 in deep Length: 4.2 Width: 1.75 Height: 3.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.