2781474 Ivory Twist Elbows
- Mfr # 2781474
- Zoro # G304020718
product price:Â
$
26.39
/ea
Key Features
Color
Ivory
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2781474
- Zoro #
- G304020718
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Twist Elbows
- Color
- Ivory
Description
Features
- Color - Ivory
- Series- b
- Type: metal raceway
- To make right or left turn and continue wire channel on a different surface
- For making a 90 degree turn around an outside corner while changing channel orientation
- Carded
- Dimension - 8.25 x 5 x 6.25 in.
- Item weight - .77 lb.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.