Shop WIREMOLD
See all product information
Create Account
5ft. Ivory Corduct On-Floor Cord Protector CDI5
- Mfr # CDI5
- Zoro # G404026191
product price:Â
$
33.15
/ea
Key Features
Includes
Pressure-sensitive Tape
Color
Ivory
Length
5 ft
Series
Corduct
Installation Location
Overfloor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CDI5
- Zoro #
- G404026191
- UPC #
- 86698870118
- Country of Origin
- China
- Item
- Overfloor Cord Protector
- Includes
- Pressure-sensitive Tape
- Color
- Ivory
- Series
- Corduct
- Installation Location
- Overfloor
Dimensions
- Length
- 5 ft
Description
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.