Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

624 2400 Raceway Base And Cover Cutter

  • Mfr # 624

  • Zoro # G0795238


product price: $669.99
/ea
Free Shipping & Returns

Key Features

Type
Raceway
Voltage
600.0 V
Features
Portable cutter for 2400 and 2400D Series Raceway Base and Cover. Provides a clean and easy square cut every time.
Series
600
Special Features
Steel raceway, provides superior strength for any dry location. Tough durable ScuffCoat finish makes a scratch-resistant surface that can be painted.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
624
Zoro #
G0795238
UPC #
-
Country of Origin
United States

Details

Item
Raceway Base And Cover Cutter
Type
Raceway
Voltage
600.0 V
Features
Portable cutter for 2400 and 2400D Series Raceway Base and Cover. Provides a clean and easy square cut every time.
Series
600
Special Features
Steel raceway, provides superior strength for any dry location. Tough durable ScuffCoat finish makes a scratch-resistant surface that can be painted.
Standard
cULus Listed Raceway: FileE4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Blank Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC.
Product Environmental Profile
Yes
Product Line
Wiremold

Description

Raceway Base And Cover Cutter, Series 600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.