Zoro Homepage

Abandon Plate, Brown, Brass

  • Mfr # 1043B

  • Zoro # G0554849


product price: $42.79
/ea

Key Features

Type
Floor Box
Color
Brass
For Use With
525 Service Fittings
Material
Brass
Standards
File E11912, Guide RQKX Meets Article 390 of NEC, RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1043B
Zoro #
G0554849
UPC #
786564221937
Country of Origin
United States

Dimensions

Width (In.)
3 1/2 in

Details

Item
Abandon Plate
Type
Floor Box
Color
Brass
For Use With
525 Service Fittings
Material
Brass
Standards
File E11912, Guide RQKX Meets Article 390 of NEC, RoHS
Material of Construction
Brass
Mounting
Screw On
Features
A/V Compatibility, Datacom Connectivity Options, Die-Cast Aluminum With Satin Finish, Enlarged Baseplate Openings, Flexible Four-Piece Design, Interchangeable Faceplates, New Housing Design, Unique 3-Position Baseplate
Backing
Non-Adhesive
Series
525
Cover Closure
Screw On
Special Features
Two sizes. Provides option for single or dual service to meet capacity requirements per location. Interchangeable faceplates. The plates can be replaced as power and communication needs change.
Construction
Not Assembled
Standard
cULus Listed Underfloor Raceway Fittings: File E11912, Guide RQKX Meets Articles 390 of NEC
Application Sector
Commercial
cULus Listed
Yes
Product Line
Wiremold

Description

Abandon Plate, Series 525, Material of Construction Brass, Cover Closure Screw On, Color Brass, Width (In.) 3 1/2 in, For Use With 525 Service Fittings, Features A/V Compatibility, Datacom Connectivity Options, Die-Cast Aluminum With Satin Finish, Enlarged Baseplate Openings, Flexible Four-Piece Design, Interchangeable Faceplates, New Housing Design, Unique 3-Position Baseplate, Mounting Screw On, Standards File E11912, Guide RQKX Meets Article 390 of NEC, RoHS, Backing Non-Adhesive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.