
Adapter Fitting, Ivory, Steel
Mfr # V1517B
Zoro # G1970431
product price: $14.39
/eaKey Features
Type
Cord and Cable Management
Color
Ivory
Raceway Type
Steel
For Use With
1500 Series Raceway
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V1517B
Zoro #
G1970431
UPC #
786776034875
Country of Origin
United States
Dimensions
For Raceway Width x Height
1 9/16 in x 11/32 in
Overall Height
3 in
Details
Item
Adapter Fitting
Type
Cord and Cable Management
Color
Ivory
Raceway Type
Steel
For Use With
1500 Series Raceway
Material
Steel
Material of Construction
Steel
Standards
CSA Certified, UL Listed, UL5
Number of Channels
1
Voltage
600.0 V
Features
To feed to or from 500 or 700 Series Raceway on wall to 1500 Series Raceway on floor. Ivory finish.
Series
1500
Compatible with Product Type
1500 Raceways
Application Sector
Commercial
Special Features
Full line of fittings, provides a complete and safe installation. Paintable to match decor. Flat profile, unobtrusive, low-profile appearance. Galvanized steel, assures durability.
Standard
cULus Listed Underfloor Raceways: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Meets Article 386 of NEC. Meets Section 12-1600 of CEC.
Product Line
Wiremold
cULus Listed
Yes
Description
Adapter Fitting, Series 1500, For Raceway Width x Height 1 9/16 in x 11/32 in, Material Steel, Color Ivory, Number of Channels 1, Compatible with Product Type 1500 Raceways, Overall Height 3 in, Standards CSA Certified, UL Listed, UL5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.