
Backfeed Connector Fitting, Ivory, PVC
Mfr # 5514A
Zoro # G0555059
product price: $20.89
/eaKey Features
Type
Cord and Cable Management
Raceway Type
Non Metallic
Color
Ivory
For Use With
5500 Series Raceway
Material
Non-Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5514A
Zoro #
G0555059
UPC #
786776036503
Country of Origin
United States
Dimensions
Length
8 in
Overall Length
8 in
Overall Width
6 3/4 in
For Raceway Width x Height
6 11/16 in x 1 3/4 in
Details
Item
Backfeed Connector Fitting
Type
Cord and Cable Management
Raceway Type
Non Metallic
Color
Ivory
For Use With
5500 Series Raceway
Material
Non-Metallic
Standards
cUL Listed, UL Listed
Number of Channels
Multiple
Material of Construction
Non Metallic
Features
Rectangular Knockouts for Use with Existing Wall Box and 1/2 in, 3/4 in and 1 in Diameter Trade Size Knockouts, Use When a Backfeed is Needed
Voltage
600.0 V
Series
5500
Compatible with Product Type
5500 Raceways
Special Features
Three channel raceway with breakaway dividers. Devices can be mounted in-line, offset or combined. Full series of face plates are available for power,data, voice, and video applications. Compatible with A/V devices by using 5507 Series Faceplates. Available prewired.
Application Sector
Residential/Commercial
Standard
cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability requirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-1600 of CEC.
Product Line
Wiremold
cULus Listed
Yes
Product Environmental Profile
Yes
Description
Backfeed Connector Fitting, Series 5500, For Raceway Width x Height 6 11/16 in x 1 3/4 in, Material Non-Metallic, Color Ivory, Number of Channels Multiple, Compatible with Product Type 5500 Raceways, Features Rectangular Knockouts for Use with Existing Wall Box and 1/2 in, 3/4 in and 1 in Diameter Trade Size Knockouts, Use When a Backfeed is Needed, Overall Length 8 in, Overall Width 6 3/4 in, Standards cUL Listed, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.