BK1600-25 25' Roll Overfloor Raceway Cord Cover - 1" X 3/4 " Center Chase, Black, Priced/ft
- Mfr # BK1600-25
- Zoro # G806382222
product price:Â
$
566.99
/pk of 50, $11.34/ea
Free Shipping & Returns
Key Features
Type
Raceway
Height
0.94 in
Width
3.34 in
Length
300.0 in
Voltage
600.0 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BK1600-25
- Zoro #
- G806382222
- UPC #
- 610708295792
- Country of Origin
- Mexico
- Type
- Raceway
- Voltage
- 600.0 V
- Special Features
- Durable low profile construction. Flexible design. Easy to install. Available in three sizes.
- Standard
- 1200,1400,and 1600 Series Raceway is not UL Listed and is designed for use in protecting wiring and cabling.
- Application Sector
- Residential/Commercial
Dimensions
- Height
- 0.94 in
- Width
- 3.34 in
- Length
- 300.0 in
Description
WIREMOLD BK1600-25 25' ROLL OVERFLOOR RACEWAY CORD COVER, BLACK, PRICED/FT, 1" X 3/4 " CENTER CHASE WIREMOLD 562100-25 HEAVY DUTY VINYL CORD COVER - 1 INCH X 3/4 INCH CENTER CHASE, BLACK THIS CORD COVER HELPS PROTECT AGAINST INJURIES TO PERSONNEL AND DAMAGE TO EQUIPMENT. PERFECT FOR MACHINE SHOPS, WORKBENCHES, OFFICES OR ANYWHERE THERE IS LOOSE WIRING. FLEXIBLE, BEVELED-EDGED, 3"W X 1"H X 25'L VINYL CORD COVER PROVIDES SECURE HOUSING FOR HEAVY-DUTY OR MULTIPLE CORDS AND CAN BE CUT TO DESIRED LENGTH. CENTER CHASE MEASURES 1" X 3/4". INSTALLS IN MINUTES, NO NAILS OR TACKS NEEDED. SIMPLY INSERT CORD INTO PRE-SPLIT BOTTOM. BONDS SECURELY TO FLOOR OR CARPETING WITH DOUBLE-SIDED ADHESIVE TAPE (SOLD SEPARATELY). NOTE: MINIMUM ORDER IS 50 FEET. IN 1 CARTON THERE WILL BE TWO 25' LENGTH ROLLS. MINIMUM PURCHASE QUANTITY: 1 CARTON (50'), PRICED PER EACH.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.