Zoro Homepage

Blank Cover Assembly, Gray

  • Mfr # FPBTCAL

  • Zoro # G0554289


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Type
Floor Box
Color
Gray
For Use With
FloorPort Flanged Cover Assemblies
Material
Aluminum
Standards
cULus Listed Metallic Outlet Box, File E2961 Guide QCIT/QCIT7, PEP, RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPBTCAL
Zoro #
G0554289
UPC #
786776151992
Country of Origin
India

Details

Item
Blank Cover Assembly
Type
Floor Box
Color
Gray
For Use With
FloorPort Flanged Cover Assemblies
Material
Aluminum
Standards
cULus Listed Metallic Outlet Box, File E2961 Guide QCIT/QCIT7, PEP, RoHS
Mounting
Surface
Finish
Brushed
Features
Flanged Cover for use in Tile or Carpet Installation, Lid Area is Flush with the Finished Floor, No Cutouts Provided
Series
FloorPort
Special Features
Full sized self-closing recessed handle. Furniture feed options. TopGuard Protection. All metal construction.
Cable Entry
Through Floor in
Application Sector
Commercial
Standard
cULus Listed Metallic Outlet Box. File E2961 Guide QCIT/QCIT7
cULus Listed
Yes
Product Line
Wiremold
Product Environmental Profile
Yes

Description

Blank Cover Assembly, Series FloorPort, Material Aluminum, Color Gray, For Use With FloorPort Flanged Cover Assemblies, Features Flanged Cover for use in Tile or Carpet Installation, Lid Area is Flush with the Finished Floor, No Cutouts Provided, Mounting Surface, Standards cULus Listed Metallic Outlet Box, File E2961 Guide QCIT/QCIT7, PEP, RoHS, Finish Brushed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.