Zoro Homepage

Blank Cover Plate, Gray, Aluminum

  • Mfr # ALA-BL

  • Zoro # G1970319


product price: $18.29
/ea

Key Features

Type
Cord and Cable Management
Raceway Type
Aluminum
Color
Gray
For Use With
ALA4800 Raceways
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALA-BL
Zoro #
G1970319
UPC #
786776523782
Country of Origin
Mexico

Details

Item
Blank Cover Plate
Type
Cord and Cable Management
Raceway Type
Aluminum
Color
Gray
For Use With
ALA4800 Raceways
Material
Aluminum
Material of Construction
Aluminum
Number of Channels
2
Standards
File E41751 Guide RJPR, File E4376 Guide RJBT, Meet Article 386 of NEC, Multioutlet Assemblies: Meets Article 380 of NEC, RoHS
Features
Accepts Standard Electrical Wiring Devices, Architectural Clear Anodized Finish, Datacom Connectivity Options, Dual-Cover, Durable, Increased Productivity for the Contractor, Mitered Standard Fittings, Snap Fit Cover, Two-Channel
Voltage
600.0 V
Application Sector
Commercial
Special Features
Durable, architectural clear anodized finish. Wipesclean and resists corrosion. Custom colors availableupon request.
Standard
cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Raceway & Fittings: Meets Article 386 of NEC. Multioutlet Assemblies: Meets Article 380 of NEC.
cULus Listed
Yes
Product Environmental Profile
Yes
Product Line
Wiremold

Description

Blank Cover Plate, Material of Construction Aluminum, Number of Channels 2, Color Gray, For Use With ALA4800 Raceways, Features Accepts Standard Electrical Wiring Devices, Architectural Clear Anodized Finish, Datacom Connectivity Options, Dual-Cover, Durable, Increased Productivity for the Contractor, Mitered Standard Fittings, Snap Fit Cover, Two-Channel, Standards File E41751 Guide RJPR, File E4376 Guide RJBT, Meet Article 386 of NEC, Multioutlet Assemblies: Meets Article 380 of NEC, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.